11W A19 LED Lamp, 27K

Item #: 1225639

Cat #: S29814

UPC: 045923298141

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt

Overview

11 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt
Also known as: 045923298141, S29814

Specifications

Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Lumens: 1100
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)