
Cable Staple, 1/2" x 1", Stainless Steel
Item #: 122562
Cat #: SN-40-B-SS-100
UPC: 780227100355
Documents & Guides
Cable Staple, 1/2 in x 1 in, Stainless Steel
Sign In or Register to view pricing and more.
Hubbell-TayMac
MM420C Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear
Item #: 674946
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Cable Staple, 1/2 in x 1 in, Stainless Steel
BRISCON - Celebrating over 65 years in manufacturing!
Also known as: 780227100355, SN-40-B-SS-100
Specifications
Width: | 1/2 in |
Length: | 1 in |
Material: | Steel |
Width: | 1/2 in |
Material: | Steel |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)