Contactor, Definite Purpose, 40A, 600VAC, 24VAC Coil, 3PH, 3P

Item #: 122554

Cat #: 8910DPA43V14

UPC: 785901073451

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901073451, 8910DPA43V14

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose, 3-Pole
Volts AC Control: 24
Mounting: Surface
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose, 3-Pole
Mounting: Surface
Volts AC: 600
Poles: 3
Volts AC Control: 24
Amps: 40
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)