70 Watt Metal Halide Ballast

Item #: 122529

Cat #: 71A5292500D

UPC: 781087529256

Sign In or Register to view pricing and more.
Documents & Guides
70 Watt Metal Halide Ballast70 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M98/M143. Includes: Dry Film Capacitor and Ignitor.

Overview

70 Watt Metal Halide Ballast70 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M98/M143. Includes: Dry Film Capacitor and Ignitor.
Also known as: 781087529256, 71A5292500D

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Wattage: 70
ANSI Code: M143, M98
Length: 4 in
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 70
Length: 4 in
Volts AC Range: 120 - 277
Shape: ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
ANSI Code: M143, M98
Light Technology: HID

Customer Reviews

No reviews for this product
(0)