This product may not be available in all locations.

Starter, Enclosure, Size 3, NEMA 12, 2-4P, w/External Reset
Item #: 122517
Cat #: 9991SEA11
UPC: 785901113669
Sign In or Register to view pricing and more.
Starter, Enclosure, Size 3, NEMA 12, 2 - 4-Pole, with External Reset, for Solid State Overloads Only
Overview
Starter, Enclosure, Size 3, NEMA 12, 2 - 4-Pole, with External Reset, for Solid State Overloads Only
Also known as: 785901113669, 9991SEA11
Specifications
Type: | Enclosure, Starter |
Mounting: | Surface |
Size: | 3 |
IP/NEMA Rating: | NEMA 12 |
Type: | Enclosure, Starter |
Size: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)