![Track Kit 12W LED Pinch Back Track Kit 12W LED Pinch Back](https://rexel-cdn.com/products/tk414.jpg?i=5D954596-20AB-41FC-AD83-F2EBBE27DBFA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back - Black Finish
Overview
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back - Black Finish
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK414 is apinch back head design Finished in black, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.
Also known as: 045923434143, TK414
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 36 |
Material: | Stainless Steel |
Color Rendering Index (CRI): | 90 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 3060 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 36 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Lumens: | 3060 |
Volts AC: | 120 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)