6 Watt. 2-Head, Industrial LED Emergency Light, 120-277VAC

Item #: 1224975

Cat #: DYN6I

UPC: 782520867423

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt, 2-Head, Industrial LED Emergency Light, 331 Lumens Per Lamp-Head, 120-277 Volt AC, Wet Location

Overview

6 Watt, 2-Head, Industrial LED Emergency Light, 331 Lumens Per Lamp-Head, 120-277 Volt AC, Wet Location
The “Dynamo” DYN Series is a highly versatile superior lumen output, industrial application emergency lighting unit, designed to provide a minimum of 90 minutes illumination when primary power is lost. The DYN Series provides the same level of lumen output with no light degradation for the full 90 minutes of battery discharge. It has a flame-rated, UV stable thermoplastic housing which is fully gasketed and corrosion resistant with a gray finish. LED based lamp-heads are made of high strength die-cast aluminum with polycarbonate lens. Includes micro-controller based 3-stage charger and Lithium Iron Phosphate(LiFePO4) battery. The DYN Series accepts 120 through 277VAC input at 50 or 60Hz
Also known as: 782520867423, DYN6I

Specifications

Material: Polycarbonate
Color: Gray
Wattage: 6
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 6
Light Technology: LED
Color: Gray
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)