PETROLUX LED GEN2 WET LOCATIONS PLED2 15 000 LUMENS

Item #: 1224972

Cat #: PLED2-15L-5K-AS-UN-NA-W-L1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS PLED2 15 000 LUMENS 5 000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD WHITE LONG AND NARROW GLASS

Overview

PETROLUX LED GEN2 WET LOCATIONS PLED2 15 000 LUMENS 5 000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD WHITE LONG AND NARROW GLASS
Also known as: PLED2-15L-5K-AS-UN-NA-W-L1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 165
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 165
Light Technology: LED
Lumens: 15000
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)