Disconnect Switch, Fused, 60A, Class R, 3P, 600VAC, Threaded Rod

Item #: 1224793

Cat #: 1494U-R60-CR-N-PC

UPC: 889508436593

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 60 Amp, Class R, 3-Pole, 600 Volt AC, Threaded Rod, Non-Metallic Handle, Lug Protective Cover

Overview

Disconnect Switch, Fused, 60 Amp, Class R, 3-Pole, 600 Volt AC, Threaded Rod, Non-Metallic Handle, Lug Protective Cover
Also known as: 889508436593, 1494U-R60-CR-N-PC

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Poles: 3
Volts DC: 600
Class: R
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Poles: 3
Class: R
Amps: 60
Mounting: Panel
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)