Terminal Lugs, 6AWG -300MCM, for 100-E190-E205, Set of 3

Item #: 1224787

Cat #: 100-ETL205

UPC: 889508538884

Documents & Guides
Terminal Lugs, 6 AWG -300 MCM, for 100-E190 - E205, Set of 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Lugs, 6 AWG -300 MCM, for 100-E190 - E205, Set of 3
A terminal lug is a device attached to a wire to permit connection to a terminal. Allen-Bradley® item 100-ETL205 from Rockwell Automation® is an accessory for Bulletin 100 contactors. These terminal lugs are used with 100-E190 through 100-E205 contactors. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508538884, 100-ETL205

Specifications

Gauge: 300, 6
Type: Terminal Lugs
Gauge: 300, 6
Type: Terminal Lugs

Customer Reviews

No reviews for this product
(0)