1 3-PIECE K.O. SEAL 25/PK

Item #: 122478

Cat #: 90054

UPC: 085937900548

Documents & Guides
1" 3-Piece Knock Out Seal, Pre-Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" 3-Piece Knock Out Seal, Pre-Galvanized
Also known as: 085937900548, 90054

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)