Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class R

Item #: 1224779

Cat #: 1494U-R100-CR-N-PC

UPC: 889508151724

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Non-Metallic Handle, Line and Load Lugs Protective Cover
Also known as: 889508151724, 1494U-R100-CR-N-PC

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 600
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 600
Volts AC: 600
Mounting: Panel
Amps: 100
Class: R

Customer Reviews

No reviews for this product
(0)