16 AWG TFFN Stranded Copper, White w/ Blue Stripe, 500'
Item #:
122474
Cat #:
TFFN16STRWHTBLU500RL
UPC:
048243967049
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 500 ft. Reel.
Overview
16 AWG TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue Stripe, 500 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243967049, TFFN16STRWHTBLU500RL
Specifications
Length: | 500 ft |
Color: | White/Blue |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Color: | White/Blue |
Volts AC: | 600 |
Gauge: | 16 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)