Threaded Rod, 3/4", 10' Length, Steel, Zinc Plated
Item #: 1224686
Cat #: TR-3/4-X-10-ZN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 3/4", 10' Length, Steel, Zinc Plated
Overview
Threaded Rod, 3/4", 10' Length, Steel, Zinc Plated
Also known as: TR-3/4-X-10-ZN
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Zinc |
Diameter: | 3/4 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)