Deep Strut, Oval Slots, Steel, Electro-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 1224678
Cat #: AS-132-OS-10-EG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, Oval Slots, Steel, Hot-Dip Galvanized, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut, Oval Slots, Steel, Hot-Dip Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: AS-132-OS-10-EG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Electro-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)