Power Meter, PowerLogic, DIN Mount, TFT LCD, 90-415VAC, 110-415VDC

Item #: 1224593

Cat #: METSEION7400

UPC: 785901643173

Sign In or Register to view pricing and more.
Power Meter, PowerLogic ION 7400, DIN Mount, TFT LCD, Color Touchscreen, 90 - 415 Volt AC, 110 - 415Volt DC

Overview

Power Meter, PowerLogic ION 7400, DIN Mount, TFT LCD, Color Touchscreen, 90 - 415 Volt AC, 110 - 415Volt DC
PowerLogicION7400 series, compact energy and power quality meters for utility feeders or critical loads. A highly accurate and reliable power and energy meter, the PowerLogic ION7400 utility feeder meter offers flexibility and usability. The meter combines accurate 3-phase energy and power measurements with data logging, power quality analysis, alarming and I/O capabilities not typically available in such a compact meter. It provides a high degree of visibility to data and assets that allows for cost savings, rapid response time, and better decisions. Improve operations and profitability of your facility with this easy-to-install, easy-to-operate meter. Software integration provides user-friendly, remote access to energy data, power quality disturbances, forecasting, and more from customizable web pages. The PowerLogic ION 7400 utility meter easily fits into existing billing or SCADA systems, and provides industry leading cost management and power quality monitoring. Patented ION technology inside and flexible communication options allow for customizable, scalable applications and increased adaptability.
Also known as: 785901643173, METSEION7400

Specifications

Mounting: Panel
Type: Display, Power Meter
Standards: California Proposition 65
Volts AC Range: 90 - 415
Volts DC Range: 110 - 415
Mounting: Panel
Standards: California Proposition 65
Volts DC Range: 110 - 415
Type: Display, Power Meter
Volts AC Range: 90 - 415

Customer Reviews

No reviews for this product
(0)