-85 2X4 LED FLAT PANEL

Item #: 1224496

Cat #: 24-FPL-P4-LED-6000L-DIM10-MVOLT-50K-85

UPC: 848070068175

Documents & Guides
No Documents Available
-85 2X4 LED FLAT PANEL
Sign In or Register to view pricing and more.

No associated products found.

Overview

-85 2X4 LED FLAT PANEL
Also known as: 848070068175, 24-FPL-P4-LED-6000L-DIM10-MVOLT-50K-85

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 6000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 6000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)