VNTC Tray Cable, UnShielded, 6 AWG, 3 Conductors, Ground

Item #: 122447

Cat #: VNTC63

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 6 AWG, 3 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 6 AWG, 3 Conductors, Ground
Also known as: VNTC63

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 6
Conductors: 3
Color: Black
Material: Copper
Gauge: 6

Customer Reviews

No reviews for this product
(0)