This product may not be available in all locations.
Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated
Item #: 122442
Cat #: GV2MC02
UPC: 785901882770
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated
Overview
Enclosure, TeSys GV2, Surface Mount, for TeSys GV2ME, IP55 Rated
TeSys enclosed starters, empty enclosure, for thermal magnetic circuit breakers GV2ME. Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom, sealable cover. Polycarbonate enclosure, double insulated with protective conductor, IP55 protection. To be equipped with a motor circuit breaker GV2ME, and start-emergency stop buttons GV2K (to be ordered separately). Possible mounting of 1 side auxiliary contact blocks GVAD, GVAM, GVAD on both sides of GV2ME (to be ordered separately). It conforms to IEC 60947-2 and IEC 60947-4-1, Green Premium compliant (RoHS/REACh).
Also known as: 785901882770, GV2MC02
Specifications
Type: | Enclosure, Starter, Manual |
Mounting: | Surface |
IP/NEMA Rating: | IP55 |
Standards: | California Proposition 65 |
Type: | Enclosure, Starter, Manual |
IP/NEMA Rating: | IP55 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)