![Slide Dimmer, Fluorescent, Preset, Nova T, Almond Slide Dimmer, Fluorescent, Preset, Nova T, Almond](https://rexel-cdn.com/products/image.jpg?i=B339406B-C540-4A1F-8217-3A311226EF33&f=420)
Slide Dimmer, Fluorescent, Preset, Nova T, Almond
Item #:
122437
Cat #:
NTF-10-AL
UPC:
027557093033
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Color: Almond.
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Color: Almond.
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in almond
Also known as: 027557093033, NTF-10-AL
Specifications
Type: | Slide, Preset, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 16 |
Family / Style: | Nova T |
Type: | Slide, Preset, Single-Pole |
Mounting: | Surface |
Wattage: | 1000 |
Family / Style: | Nova T |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)