4" PVC 22-1/2° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 1224369

Cat #: 400221224ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End

Overview

4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 400221224ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)