MULTI9 C60BP 3P D 15A MCB

Item #: 1224317

Cat #: M9F43315

UPC: 785901686736

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 3P D 15A MCB
Also known as: 785901686736, M9F43315

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 15

Customer Reviews

No reviews for this product
(0)