MOLDED CASE CIRCUIT BRKR 600Y/347V 20A

Item #: 1224292

Cat #: BJL36020

UPC: 606481185993

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 20A
Also known as: 606481185993, BJL36020

Specifications

Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 20
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)