MOLDED CASE CIRCUIT BRKR 600Y/347V 125A

Item #: 1224290

Cat #: BJL36125

UPC: 606481186082

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 125A
Also known as: 606481186082, BJL36125

Specifications

Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 125
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)