Electronic Dimming Ballast, Fluorescent, 2-Lamp, 24W, 120-277V

Item #: 122419

Cat #: IEZ2S24D35M

UPC: 781087051467

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5HO

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 24, 120-277 Volt, Lamp Type: T5HO
Also known as: 781087051467, IEZ2S24D35M

Specifications

Wattage: 24
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 24
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)