Slide Dimmer, Fluorescent, Preset, Nova T, Light Almond

Item #: 122412

Cat #: NTF-103P-LA

UPC: 027557093088

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in light almond
Also known as: 027557093088, NTF-103P-LA

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Color: Light Almond
Mounting: Surface
Wattage: 1000
Amps: 6
Volts AC: 120
Poles: 1
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)