![Custom B851 Tags 5.75" H x 3" W, 2-Sides Custom B851 Tags 5.75" H x 3" W, 2-Sides](https://rexel-cdn.com/products/bra98449image.jpg?i=9E15E649-0D16-4F07-B39E-803F9095026E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Custom B851 Tags, 5.75 Inch x 3 Inch, 2-Sides, Black/Red on White W/Red Stripes, Poly Tag
Overview
Custom B851 Tags, 5.75 Inch x 3 Inch, 2-Sides, Black/Red on White W/Red Stripes, Poly Tag
Also known as: 98449
Specifications
Color: | Red/Black |
Width: | 3 in |
Length: | 5 3/4 in |
Type: | CUSTOM TEXT, tags |
Material: | Polyester |
Color: | Red/Black |
Length: | 5 3/4 in |
Material: | Polyester |
Width: | 3 in |
Type: | CUSTOM TEXT, tags |
Customer Reviews
No reviews for this product
(0)