Custom B851 Tag, 5.75" x 3", 2-Side, Yellow, Blue Text & Stripes

Item #: 1224096

Cat #: 98448

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Custom B851 Tag, 5.75 Inch x 3 Inch, 2-Side, Yellow Background, Blue Text And Stripes

Overview

Custom B851 Tag, 5.75 Inch x 3 Inch, 2-Side, Yellow Background, Blue Text And Stripes
Also known as: 98448

Specifications

Width: 3 in
Height: 5 3/4 in
Type: Tag
Width: 3 in
Type: Tag
Height: 5 3/4 in

Customer Reviews

No reviews for this product
(0)