Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 500 kVA, Sentinel

Item #: 1224045

Cat #: SG3A0500BK

UPC: 803423123086

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 500 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel

Overview

Transformer, Dry Type, 500 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Sentinel
HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423123086, SG3A0500BK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 500kVA

Customer Reviews

No reviews for this product
(0)