VNTC Tray Cable, UnShielded, 18 AWG, 7 Conductors

Item #: 122402

Cat #: VNTC187

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 18 AWG, 7 Conductors

Overview

VNTC Tray Cable, UnShielded, 18 AWG, 7 Conductors
Also known as: VNTC187

Specifications

Gauge: 18
Material: Copper
Color: Black
Conductors: 7
Gauge: 18
Color: Black
Material: Copper
Conductors: 7

Customer Reviews

No reviews for this product
(0)