SW NOT FUSIBLE HD 600V 200A 3P NEMA3R

Item #: 1224007

Cat #: CHU364RB

UPC: 785901994671

Sign In or Register to view pricing and more.
Documents & Guides
SW NOT FUSIBLE HD 600V 200A 3P NEMA3R

Overview

SW NOT FUSIBLE HD 600V 200A 3P NEMA3R
Also known as: 785901994671, CHU364RB

Specifications

Amps: 200
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts AC: 600
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)