0.75Hp, 1Hp PowerXL DG-1, VFD, N1

Item #: 1223993

Cat #: DG1-323D7FB-C21C

UPC: 786685886008

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 1 Hp. Heavy Duty: 0.75 Hp. Normal Duty: 4.8 Amp. Heavy Duty: 3.7 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 1 Hp. Heavy Duty: 0.75 Hp. Normal Duty: 4.8 Amp. Heavy Duty: 3.7 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-323D7FB-C21C PowerXL DG1 AF Drive, 208-240V input 0.55 kW 0.75 Hp CT 3-phase 50/60 Hz 3.7A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke
Also known as: 786685886008, DG1-323D7FB-C21C

Specifications

Horsepower: 1, 0.750
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP21
Volts AC: 240, 208
Amps: 3.700
Family / Style: PowerXL
Horsepower: 1, 0.750
Mounting: Surface
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: IP21
Amps: 3.700

Customer Reviews

No reviews for this product
(0)