Starter,1.1-7.6A Overload Relay, 24VDC Coil, IP66, HOA Selector Keypad

Item #: 1223922

Cat #: 290E-FBZ-G1-3

UPC: 884951690059

Sign In or Register to view pricing and more.
Documents & Guides
Full Voltage Starter, Bulletin 290, EtherNet/IP Communications, IP66, UL Type 4/12 Enclosure for 290/291/294, 1.1 - 7.6 Amp Overload Relay, 24 Volt DC Separate Control Power, Conduit Entry for Power and Motor Gland Plate Option, HOA Selector Keypad

Overview

Full Voltage Starter, Bulletin 290, EtherNet/IP Communications, IP66, UL Type 4/12 Enclosure for 290/291/294, 1.1 - 7.6 Amp Overload Relay, 24 Volt DC Separate Control Power, Conduit Entry for Power and Motor Gland Plate Option, HOA Selector Keypad
Also known as: 884951690059, 290E-FBZ-G1-3

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Volts DC Control: 24
Type: Starter, Full Voltage
Amps: 1.100, 7.600
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Volts DC Control: 24
Amps: 1.100, 7.600
Phase: 3
Type: Starter, Full Voltage

Customer Reviews

No reviews for this product
(0)