Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 4 positions, stay put, 2 C/O

Item #: 122374

Cat #: 9001KS88BH2

UPC: 785901856894

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 4 positions, stay put, 2 C/O

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 4 positions, stay put, 2 C/O
This Harmony 9001K, black selector switch with H cam has 4-positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel and it uses screw-clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901856894, 9001KS88BH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)