Universal Cable Tie, 90lb, 8", Black

Item #: 1223671

Cat #: 58-29-85

UPC: 032886929373

Sign In or Register to view pricing and more.
Documents & Guides
8" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

Overview

8" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK
8" Universal Cable Tie 90LBS. (Black) 100PK
Also known as: 032886929373, 58-29-85

Specifications

Weight Capacity: 90 lbs
Color: Black
Length: 8 in
Standards: California Proposition 65
Weight Capacity: 90 lbs
Length: 8 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)