NM-B - 12/2 Solid Copper Yellow 100'

Item #: 122326

Cat #: RMX122WG100CN

UPC: 980100263096

Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100263096, RMX122WG100CN

Specifications

Length: 100 ft
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 100 ft
Gauge: 12
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)