This product has been discontinued.

305W Module, Q.PEAK Series, Black on Black
Item #: 1222803
Cat #: Q.PEAK-G4.1-305
UPC:
Documents & Guides
305 Watt, 1000V DC, Solar Panel, Q.PEAK Series, Black Aluminum Frame, 40.78 lbs,
Sign In or Register to view pricing and more.
No associated products found.
Overview
305 Watt, 1000V DC, Solar Panel, Q.PEAK Series, Black Aluminum Frame, 40.78 lbs,
Also known as: Q.PEAK-G4.1-305
Specifications
Volts DC: | 1000 |
Wattage: | 305 |
Width: | 39.400 in |
Length: | 65.700 in |
Family / Style: | Q.PEAK |
Depth: | 1.260 in |
Color: | Black on Black |
Volts DC: | 1000 |
Width: | 39.400 in |
Family / Style: | Q.PEAK |
Color: | Black on Black |
Wattage: | 305 |
Length: | 65.700 in |
Depth: | 1.260 in |
Customer Reviews
No reviews for this product
(0)