14/3 NM-B Solid Copper White 50'

Item #: 122265

Cat #: RMX143WG50CN

UPC: 048243263530

Sign In or Register to view pricing and more.
Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 50 ft. Package.

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 50 ft. Package.
Also known as: 048243263530, RMX143WG50CN

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: White
Length: 50 ft
Volts AC: 600
Gauge: 14
Conductors: 3
Material: Copper
Length: 50 ft
Gauge: 14
Jacket: PVC
Color: White
Volts AC: 600

Customer Reviews

No reviews for this product
(0)