NSI 14500MH Cable Tie Black Mtg Hd

Item #: 1222555

Cat #: 14500MH

UPC: 662381050588

Sign In or Register to view pricing and more.
Documents & Guides
NSI 14500MH 14.5" MTG BLACK C

Overview

NSI 14500MH 14.5" MTG BLACK C
Also known as: 662381050588, 14500MH

Specifications

Color: Black
Material: Nylon
Length: 14.500 in
Color: Black
Length: 14.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)