DC Drive, ArmorStart VFD-G Safety Starter, 10A, 24VDC, 0.75kW, 1HP, EMI Filter, HOA

Item #: 1222539
Cat #: 284E-FVD2P3S-10-RRG-SBG-DB1-EMI
UPC: 889508118017
Sign In or Register to view pricing and more.
Documents & Guides
Variable Frequency Drive, ArmorStart VFD-G, Safety Starter, EtherNet, HW Safety, IP67/NEMA 4 Watertight Enclosure, 24 Volt DC, 10 Amp Rated Device, 2.3 Amp at 0.75 kW or 1 Horse Power, Round Connectors, No Cable Supplied, Sensorless Vector Control and V/Hz, Source Brake Conn, Dynamic Brake Conn, EMI Filter, and HOA

Overview

Variable Frequency Drive, ArmorStart VFD-G, Safety Starter, EtherNet, HW Safety, IP67/NEMA 4 Watertight Enclosure, 24 Volt DC, 10 Amp Rated Device, 2.3 Amp at 0.75 kW or 1 Horse Power, Round Connectors, No Cable Supplied, Sensorless Vector Control and V/Hz, Source Brake Conn, Dynamic Brake Conn, EMI Filter, and HOA
The ArmorStart® ST controller is an integrated, pre-engineered, motor-starting solution that implements a safety-related stop function that conforms to Category 0 of IEC 60204-1. The ArmorStart ST controller has different quick connectors versus the ArmorStart controller. The ArmorStart ST controller provides the equivalent of an embedded dual-port EtherNet/IP switch. Model 281E-*-RRG is used in full-voltage and reverse applications. Model 284E-*- RRG-* is used in variable frequency applications where more precise motor control is needed. The ArmorStart ST controller offers IP67/NEMA Type 4/ 12 enclosure design, which is suitable for water wash down environments, when connectors or a sealing cap in place. 
Also known as: 889508118017, 284E-FVD2P3S-10-RRG-SBG-DB1-EMI

Specifications

Horsepower: 1
Volts DC: 24
Amps: 10, 2.300
IP/NEMA Rating: IP67, NEMA 4
Type: DC Drive
Horsepower: 1
Amps: 10, 2.300
Type: DC Drive
Volts DC: 24
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)