194U 60A Base /DIN Mount Disconnect

Item #: 1222520

Cat #: 194U-A60-1753

UPC: 889508479057

Documents & Guides
ALB 194U-A60-1753 194U 60A BA
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALB 194U-A60-1753 194U 60A BA
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-A60-1753 from Rockwell Automation® is a 194U 60 A base / DIN mount disconnect.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479057, 194U-A60-1753

Specifications

Type: Non-Fusible Disconnect Switches
Family / Style: 194U
Type: Non-Fusible Disconnect Switches
Family / Style: 194U

Customer Reviews

No reviews for this product
(0)