LEV RGF15-RN RENU 15A TR GFCI, R-NAVY

Item #: 1222504

Cat #: RGF15-RN

UPC: 078477796979

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0RN, 15A-125V, in Rich Navy

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0RN, 15A-125V, in Rich Navy
Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0RN, 15A-125V, in Rich Navy
Also known as: 078477796979, RGF15-RN

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 15
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 15
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6

Customer Reviews

No reviews for this product
(0)