14/3 NM-B Solid Copper White 100'

Item #: 122249

Cat #: RMX143WG100CN

UPC: 048243263547

Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package.
Also known as: 048243263547, RMX143WG100CN

Specifications

Length: 100 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14
Length: 100 ft
Jacket: PVC
Color: White
Gauge: 14
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)