NM-B - 2/3 Stranded Copper 500'

Item #: 122235

Cat #: RMX23WG500RL

UPC: 048243263813

(3) 2 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 500 ft. Reel, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

Overview

(3) 2 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 500 ft. Reel, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263813, RMX23WG500RL, Black licorice

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Length: 500 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)