1/20/40-PK CXL 54W T5/HO ECO 48IN 3500K
Item #: 1222188
Cat #: FP54/835/HO-39
UPC: 751338075535
Sign In or Register to view pricing and more.
Documents & Guides
1/20/40-PK CXL 54W T5/HO ECO 48IN 3500K
Overview
1/20/40-PK CXL 54W T5/HO ECO 48IN 3500K
Also known as: 751338075535, FP54/835/HO-39
Specifications
Color Rendering Index (CRI): | 82 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Wattage: | 54 |
Material: | Glass |
Standards: | California Proposition 65 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)