MS Series Toggle Operated Manual Motor Starter

Item #: 122211

Cat #: MST02SN

UPC: 786678624020

Documents & Guides
MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC applications, 1-Phase, 2-Pole, 1 HP @ 120/240V AC, 1 HP @ 120/240V DC, 1/4 HP @ 32V DC. ***Must Add MS Series Overload Protection***
Sign In or Register to view pricing and more.

No associated products found.

Overview

MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC applications, 1-Phase, 2-Pole, 1 HP @ 120/240V AC, 1 HP @ 120/240V DC, 1/4 HP @ 32V DC. ***Must Add MS Series Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 786678624020, MST02SN

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Color: Gray
Amps: 30
Poles: 2
Phase: 1
Amps: 30
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)