Strut with Slots, 1" x 1-5/8" x 10', Steel, Pre-Galvanized

Item #: 1222089

Cat #: H-152-OS-X-10FT-PRE-GALV

UPC:

Documents & Guides
Strut with Slots, 1" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized, 9/16" x 1-1/8" Slots
Sign In or Register to view pricing and more.

Overview

Strut with Slots, 1" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized, 9/16" x 1-1/8" Slots
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside dimensions.
Also known as: H-152-OS-X-10FT-PRE-GALV

Specifications

Material: Steel
Length: 10 ft
Depth: 1 in
Finish: Pre-Galvanized
Width: 1 5/8 in
Material: Steel
Depth: 1 in
Width: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)