![Spring Wound Timer, In-Wall, 15 Minute, SPST, 7/10/20A, 125/250/277V, White Spring Wound Timer, In-Wall, 15 Minute, SPST, 7/10/20A, 125/250/277V, White](https://rexel-cdn.com/products/nsi-tork-a515mw.jpg?i=CC46DC22-BD48-4A19-AC8D-469D47AE49D6&f=420)
Spring Wound Timer, In-Wall, 15 Minute, SPST, 7/10/20A, 125/250/277V, White
Item #: 122206
Cat #: A515MW
UPC: 786261151131
Sign In or Register to view pricing and more.
Documents & Guides
Timer, Spring Wound, In-Wall, 15 Minute, SPST, 7/10/20 Amp, 120-277 Volt, White, No Hold
Overview
Timer, Spring Wound, In-Wall, 15 Minute, SPST, 7/10/20 Amp, 120-277 Volt, White, No Hold
Also known as: 786261151131, A515MW
Specifications
Type: | Spring Wound |
Amps: | 10, 7, 20 |
Volts AC: | 277, 250, 125 |
Poles: | 1 |
Color: | White |
Range: | 15 min |
Type: | Spring Wound |
Volts AC: | 277, 250, 125 |
Color: | White |
Amps: | 10, 7, 20 |
Poles: | 1 |
Range: | 15 min |
Customer Reviews
No reviews for this product
(0)