Slide Dimmer, 600W, Ivory

Item #: 122203

Cat #: 6631-LI

UPC: 078477155264

Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, LED Locator Light, Illuminated, Ivory

Overview

SureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, LED Locator Light, Illuminated, Ivory
Also known as: 078477155264, 6631-LI

Specifications

Wattage: 600
Type: Slide, Electro-Mechanical, Locator Light, Single-Pole, Illuminated
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Electro-Mechanical, Locator Light, Single-Pole, Illuminated
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)