NM-B - 8/2 Stranded Copper 1000'

Item #: 122202

Cat #: RMX82WG1000RL

UPC: 048243263172

Sign In or Register to view pricing and more.
(2) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 1000 ft. Reel, Non-Metallic Sheathed Cable

Overview

(2) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 1000 ft. Reel, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263172, RMX82WG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Conductors: 2
Jacket: PVC
Color: Black
Gauge: 8
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)